Universal cube For attaching pipes when installing ceilings and riser pipes
Universal cube
UNICUBE-PIPINSTL-M10XM10
Art.-no.
0543910
EAN 4011231451246
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Product information
Datasheets(X)
CAD data (available after login)
Instructions
- If there are more than three pipes, use threaded fitting with drive-in anchor instead of stud screw with nylon anchor.
- For rail mounting, screw hammer head bolt onto the cube and hang in the rail.
![]() | |
Length (L) | 30 mm |
Width (B) | 17 mm |
Height (H) | 20 mm |
Connection thread (G1) | M10 |
Outlet thread (G2) | M10 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 45.820 g |
Sustainability | Resources, Pollutants / Emissions |