Universal diamond cutting disc for construction sites
Diamond cutting disc universal f construction site
CUTDISC-DIA-UNIVERSAL 230X2,6X22,23MM
Art.-no.
0668001230
EAN 4099618878725
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-standard disc for use on construction sites with different materials
- Fan segments for improved heat dissipation and dust removal compared with conventional segments
- Higher cutting performance
Product information
Datasheets(X)
Application area
Suitable for wall slitting cutters
Old concrete, concrete, clinker brick, Poroton, abrasive concrete, sand-lime brick
Diameter (Ø) | 230 mm |
Segment height | 15 mm |
Segment thickness | 2.6 mm |
Max. circumferential speed | 80 m/s |