Universal diamond cutting disc for construction sites
CUTDISC-DIA-WORKGROUND-BR22,23MM-D125MM
Art.-no. 0668000126
EAN 4056807120881
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-standard disc for use on construction sites with different materials
- Fan segments for improved heat dissipation and dust removal compared with conventional segments
- Higher cutting performance
Product information
Datasheets(X)
Application area
Suitable for wall slitting cutters
Old concrete, concrete, clinker brick, Poroton, abrasive concrete, sand-lime brick
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 1.8 mm |
Number of segments | 9 PCS |
Segment connection | Sintered |
Max. circumferential speed | 80 m/s |