Welcome to Würth Slowakia For trade customers only

Universal diamond cutting disc for construction sites

CUTDISC-DIA-WORKGROUND-BR22,23MM-D230MM

Art.-no. 0668000235

EAN 4053479354651

Price for selected packaging unit
Universal diamond cutting disc for construction sites

Art.-no. 0668000235

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-standard disc for use on construction sites with different materials


  • Fan segments for improved heat dissipation and dust removal compared with conventional segments

  • Higher cutting performance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for wall slitting cutters


Old concrete, concrete, clinker brick, Poroton, abrasive concrete, sand-lime brick

Diameter (Ø)

230 mm

Bore hole

22.23 mm

Segment height

10 mm

Segment thickness

2.8 mm

Number of segments

18 PCS

Segment connection

Sintered

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information