Universal primer filler
FILR-PRIMER-THICK-GREY-MAT-500ML
Register now and access more than 125,000 products
Universal primer filler with high build to insulate sanding points.
- Thick film with excellent filling capacity
- Excellent dry sanding properties
- Can be sanded when wet or dry
- Excellent adhesion properties
Fine spray
- Spraying is possible at a short distance
- Even and sharp spray pattern
- Optimised and reduced overspray
Excellent stability
- Easy to process after application.
- Compatible with many different coating systems
Active protection against corrosion
- Compatible with solvent and water-based paints
Not suitable for plastic surfaces made of PE, PP, PP blends (e.g. PP/EPDM). Pretreat such surfaces with plastic adhesion promoter.
DO NOT use on thermoplastic coatings.
DO NOT rework with 2C UP filler.
Ideal application temperature approx. +18 °C to 25 °C. Check compatibility and adhesion before application.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Spot repairs, accident repairs, vehicle body repairs, paint work.
The surface must be free of grease and dust, dry and completely de-rusted.
Pre-treat surfaces accordingly
- Steel (cleaned and sanded)
- Zinc plated steel (hot-dip galvanised, in-line galvanised and galvanised, cleaned and sanded)
- Aluminium, soft aluminium (cleaned and sanded)
- Polyester surfaces (cleaned and sanded)
- Old or factory paints (cleaned and sanded)
- Various plastics: As there is such a large number of different types of plastic available on the market, compatibility with the base material must be checked in advance in each case
Application
- Before use, thoroughly shake the can for 2 min from when the mixing balls are audible
- Apply universal primer filler in cross coats with a spraying distance of 10 to 15 cm
- Dry layer thickness up to 150 μm. (approx. 2-3 spray passes)/35 µm per spray pass
- Allow an interval of approx. 5 minutes between the spray passes for intermediate airing until a matt finish is achieved.
- Optimal finish at 18 to 25 °C and a relative humidity of 40-60 %
- Turn the can upside down after use and spray until the valve is empty
Drying
- Degree of dryness 1, dust dry: 2-5 min
- Degree of dryness 3, touch dry: 5-10 min
- Can be sanded: 45 min
- IR: 5-8 min
Further processing
Can be painted over with 1C solvent- or water-based coatings, 1C or 2C topcoats. Always check for compatibility beforehand.
Sanding
- For dry sanding with a power tool, using soft discs with foam backing P 360 - P 500 or mesh sanding discs is recommended
- Wet cutting: P 500 - P 800
- Sanding by hand with sandpaper: P 500 - P 800
Chemical basis | Acrylic resin |
Contents | 500 ml |
Weight of content | 544 g |
Colour | Grey |
Drying time | 5 min |
Flash-off time conditions | at 20°C and 50% relative humidity |
Min. dust-drying time | 2 min |
Max. dust-drying time | 5 min |
Min. flash-off time | 5 min |
Tack-free after | 10 min |
Min. processing temperature | 18 °C |
Max. processing temperature | 25 °C |
Can be varnished after | 10 min |
Density | 0.85 g/ml |
Density conditions | at 20°C |
Max. temperature resistance | 0 °C |
Min. yield (area) | 0.6 m² |
Shelf life from production | 60 Month |
Conditions to maintain shelf life from production | at 15°C to 25°C and max. 60% relative humidity |
Max. yield (area) | 0.8 m² |
Max. VOC concentration | 676 g/l |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!