Universal protector GPN 350 Polyethylene (PE-LD), natural
Universal protector GPN 350
PLG-GPN350-I23-NATURE
Art.-no.
0598350023
EAN 4046778470016
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile:
Universal application as plug or cap.
Additional information
Application for openings, bolts, lines and threads.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (A) | 24 mm |
Nominal diameter (B) | 17.7 mm |
Insertion depth (H) | 9 mm |
Internal diameter (D) | 15.7 mm |
Interior height (G) | 10.7 mm |
Other standard | GPN 350 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |