Welcome to Würth Slowakia For trade customers only

Universal satin brush wave form, with hole

Grinding bristle brush
BRSH-PLA-SATNFINR-100X70X19MM

Art.-no. 067297970

EAN 4011231554213

Price for selected packaging unit
Universal satin brush wave form, with hole

Art.-no. 067297970

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic
  • The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface

  • No or only a small change in the geometry of the workpiece

  • The sanding bristles work not only at the tips but also on the sides, due to the polyamide fibres interspersed with abrasive grain

  • Seamless packing to wide rollers is possible due to the special design

  • For use on angle grinders
Notice
  • Only the bristle tips act on the workpiece

  • Excessive contact pressure does not improve the result, but increases power consumption and reduces the service life of the brush

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsCircumferential speed [in m/s]
Recommended circumferential speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use on angle grinders

  • For deburring, cleaning, smoothing, polishing, structuring and roughing

  • For smoothing wood surfaces

Diameter x width x drill hole (DxBxA)

100 x 70 x 19 mm

Max. rotation speed

8000 rpm

Material of wire

Polyamide fibres with silicon carbide sanding grains

Design

Corrugated

Suitable for satin finisher (point system)

4 of 4 points

Aggressiveness

Middle

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information