Welcome to Würth Slowakia For trade customers only

Universal transmission jack attachment 2 pieces

Universal transmission jack attachment
ATTCH-F.TRANSMISSJACK-UNI

Art.-no. 1952003045
EAN 4065746287135

Price for selected packaging unit
Universal transmission jack attachment 2 pieces

Art.-no. 1952003045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment for transmission jacks for installing and disassembling transmissions
  • Secure hold during installation and removal thanks to transmission supports on the front and rear crossbars that can be adjusted in terms of spacing and tilt angle

  • The transmission can be angled and tilted forwards or backwards and to the left or right

  • Centre support with screws for adjusting the tilt angle

  • Secured to prevent the tilt angle being unintentionally changed

  • Tiltable supports with a protective dipped plastic coating

  • Two large supports with integrated tilt angle adjustment

  • Compatible with transmission jacks with piston rod dia. 30 mm


Scope of delivery:


  • 1x transmission attachment basic unit

  • 1x adapter for transmission jack piston rod dia. 30 mm
Notice

Additional adapters are available for piston rod dia. 25 mm and 35 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Including for manual, automatic and DSG transmissions etc.

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information