Welcome to Würth Slowakia For trade customers only

Universal wheel brush with sanding bristles, wave form, with shank

WHLBRSH-SHNK-SIC-G120-D70X10X6MM

Art.-no. 5465440707

EAN 4065746774390

Price for selected packaging unit
Universal wheel brush with sanding bristles, wave form, with shank

Art.-no. 5465440707

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Easy and fast removal of discolouration on filling rods in railing construction
  • The sanding bristles made of elastic polyamide fibres adapt to the contour of the surface and ensure the finest results

  • No or only a small change in the geometry of the workpiece

  • The sanding bristles work not only at the tips but also on the sides, due to the polyamide fibres interspersed with abrasive grain

  • For use on die grinders and drills
Notice
  • Best surface results are achieved between 8,000 and 10,000 rpm

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes

  • This article 5465440707 features plastic protection to prevent damage to workpieces
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steel, stainless steel, aluminium, wood and plastic

  • Removing paint or stains

  • Deburring, polishing and structuring

  • Wood care

  • Ideal edge rounding

Diameter x usable width x shaft diameter (DxAxS)

70 x 10 x 6 mm

Shaft length (LS)

30 mm

Usable length of wire (H)

20 mm

Grid size

120

Material of wire

Polyamide fibres with silicon carbide sanding grains

Design

With sanding bristles

Suitable for cordless drills (points system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for straight grinder (point system)

4 of 4 points

Max. rotation speed

15000 rpm

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information