Welcome to Würth Slowakia For trade customers only

Universal window sealing tape Euraseal U-305

Universal window sealing tape Euraseal U-305
WNDWSEALTPE-(U-305)-EASY-FSA-W150MM-L40M

Art.-no. 0875594150

EAN 4061975344861

Price for selected packaging unit
Universal window sealing tape Euraseal U-305

Art.-no. 0875594150

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing

Very high adhesive strength due to special acrylate adhesive



Free zone without adhesive ensures improved diffusion behaviour and compensates for component movements



Variable Sd value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the heat-insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Due to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Very convenient to apply due to the high-quality, flexible fabric

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements

  • Can be easily plastered over
Notice

On mineral and highly absorbent surfaces, use a primer spray or butyl/bitumen primer.



Universal window sealing tape Euraseal U-305 can be combined:


  • Interior: Window sealing tape Euraseal universal U-305/exterior: VKP®Plus

  • Interior: Perfect neutral silicone/exterior: Universal window sealing tape Euraseal U-305

  • Interior: Window sealing tape Euraseal universal U-305/exterior: Universal window sealing tape Euraseal U-305


Form the outer seal of the lower connection in the shape of a tray. (sloping outwards).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing window and door joints in new-builds and redevelopment projects. Suitable for smooth masonry reveals

Colour

White

Backing material

PET fleece

Width

150 mm

Thickness

0.4 mm

Length of roll

40 m

Min./max. processing temperature

-5 to 30 °C

Min./max. temperature resistance

-30 to 100 °C

Min. resistance against driving rain (pressure)/conditions

1200 Pa / in accordance with DIN EN 1027

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Ultraviolet resistance

12 months

Max. outdoor exposure

3 Month

Shelf life from production/conditions

12 Month / at 15°C to 20°C

Sustainability

Pollutants / Emissions

Water vapour diffusion-equivalent air layer thickness
Humidity 0–17%: > 5.5 m
Humidity 17–50%: > 2.6 m
Humidity > 90% < 1 m
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information