Welcome to Würth Slowakia For trade customers only

Universal window sealing tape Euraseal U-305

Universal window sealing tape Euraseal U-305
WNDWSEALTPE-(U-305)-EASY-FSA-W70MM-L40M

Art.-no. 0875594070

EAN 4061975344847

Price for selected packaging unit
Universal window sealing tape Euraseal U-305

Art.-no. 0875594070

Price for selected packaging unit
Quantity
PU
x 8 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing

Very high adhesive strength due to special acrylate adhesive on common substrates and frame materials (see instructions)



Free zone without adhesive ensures improved diffusion behaviour and compensates for component movements



Variable sd value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Due to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Very easy to use thanks to the high-quality, flexible fleece fabric

  • Suitable for quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors

  • Easy to plaster over
Notice

On mineral and highly absorbent surfaces, use an adhesion primer spray or butyl/bitumen primer.



Window sealing tape Universal Euraseal U-305 can be combined:


  • Indoors: Window sealing tape Universal Euraseal U-305/exterior: VKP®Plus

  • Indoors: Perfect neutral silicone/exterior: Window sealing tape Universal Euraseal U-305

  • Indoors: Window sealing tape Universal Euraseal U-305/exterior: Window sealing tape Universal Euraseal U-305


Form the outer seal of the lower connection in the shape of a tray. (sloping outwards).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing window and door joints in new buildings and redevelopment projects


  • Suitable for use with a wide range of common wall and window frame materials such as concrete, calcium silicate block, wooden surfaces, OSB boards, gypsum plasterboards, gypsum fibreboards, hard PVC and metal surfaces (see instructions)

  • Pretreat mineral and highly absorbent surfaces with Würth spray primer or butyl primer
Instructions
  • The surfaces must be dry and free from dust and grease, promote adhesion and be capable of bearing loads. Pretreat mineral and highly absorbent surfaces with Würth spray primer or butyl primer

  • The reveal must have a smooth coating in accordance with DIN 4108-7 in order for Universal Euraseal U-305 window sealing tape to be applied.

  • Good adhesion is usually possible on concrete, calcium silicate block, wooden surfaces, OSB boards, gypsum plasterboards, gypsum fibreboards, hard PVC and metal surfaces

  • Unroll the sealing tape and cut it to size, including approx. 5 cm of additional length (measured from the element to be glued).

  • Installation on windows: Remove the protective film from the self-adhesive strip and press the window sealing tape firmly onto the blind frame using a pressure roller. For adhesion to the outside, follow the same process as for the inside.

  • Proceed in the same way for all areas to be sealed.

  • Align and secure the element, then use PURlogic PU foam to completely fill the space between the element and the building structure.

  • Installation on masonry: Remove the protective film either completely or partially as required from the fully bonded side. Secure to the wall and press on firmly using a pressure roller.

  • Corners are formed by creating loops or overlaps. Make sure that the strips of tape are fully sealed in the corner and overlap areas.

  • The fleece-laminated side can be plastered with commercially available plaster mortars. The fleece-laminated side remains visible. (Trowel logo).

  • Form the outer seal of the lower connection in the shape of a tray. (sloping outwards).

  • Pass the side seal over the bottom seal.

  • Small defects can be closed up using Plus flexible tape adhesive.

  • When plastering the window sealing tape, observe the regulations of the current "Verputzen von Fensteranschlussfolien" (Plastering of Window Connection Films) plasterer's guidelines.

  • For doors and floor-level elements, observe the regulations of DIN 18533.

  • To protect the functional membrane, the film should be secured on both sides as soon as possible after installation (max. 24 hours).

  • When used at 0 to -5 °C, the initial adhesive strength is reduced. It is still possible to install the product at these temperatures, but a longer contact time is required in order to achieve a high final strength.

Colour

White

Backing material

PET fleece

Width

70 mm

Thickness

0.4 mm

Length of roll

40 m

Min./max. processing temperature

-5 to 30 °C

Min./max. temperature resistance

-30 to 100 °C

Min. resistance against driving rain (pressure)/conditions

1200 Pa / in accordance with DIN EN 1027

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Ultraviolet resistance

12 months

Max. outdoor exposure

3 Month

Shelf life from production/conditions

12 Month / at 15°C to 20°C

Sustainability

Pollutants / Emissions

Water vapour diffusion-equivalent air layer thickness
Humidity 0–17%: > 5.5 m
Humidity 17–50%: > 2.6 m
Humidity > 90% < 1 m
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information