Welcome to Würth Slowakia For trade customers only

Upholstery repair system Smilerepair RETEX®

Upholstery repair system Smilerepair RETEX
UHLSTREP-KIT-RETEX

Art.-no. 0893964500

EAN 4045727157817

Price for selected packaging unit
Upholstery repair system Smilerepair RETEX®

Art.-no. 0893964500

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For repairing seat covers, velour upholstery, carpets, and fabric roof and door coverings
  • Damaged components can generally be repaired very quickly and cost-effectively without being removed and dismantled

  • Mixing the various colours of the 24 cloth fibres in different colours can achieve a virtually faultless replication of the original surface appearance

  • Repaired spots can be subjected to unlimited stress
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

1 x iron, 24 x velour fibres, 1 x adhesive powder, 1 x fibre strainer, 1 fibre atomizer, 12 x colour finishing pens, 1 x scissors, 1 x spatula, 1 x tweezers, 1 x brush, 2 x PTFE film, 5 x textile backgrnd, 1 x special spray adhesive, 1 x special adhesive,

Upholstery repair system Smilerepair RETEX® including:
1 x
Enamel brush

ENAMPNTBRSH-SZ1

Description: High-quality fine bristle brush for applying solvent-based and water-based paints
Quantity: 1 x
1 x
Mounting tweezers X-cut, rounded tips

PRECTWZR-145MM

Quantity: 1 x
Velour fibre refill set A
3 x
Velour fibre refill set A

FBR-VEL-(SET A)

Description: 3 x 20 ml, fibre no. 2900 (black)/1000 (white)/4882 (concrete grey)
Quantity: 3 x
Velour fibre refill set B
3 x
Velour fibre refill set B

FBR-VEL-(SET B)

Description: 3 x 20 ml, fibre no. 4651 (dust grey)/0500 (silver grey)/4347 (mouse grey)
Quantity: 3 x
Velour fibre refill set C
3 x
Velour fibre refill set C

FBR-VEL-(SET C)

Description: 3x 20 ml, fibre no. 7520 (black-grey)/4520 (blue-grey)/5887 (blue-green)
Quantity: 3 x
Adhesive powder
1 x
Adhesive powder

ADH-POWDER-20G

Description: For Retex® upholstery repair system
Quantity: 1 x
Special upholstery adhesive
1 x
Special upholstery adhesive

ADH-CUSHION-45G

Description: For Retex® upholstery repair system
Quantity: 1 x
Fixing glue
1 x
Fixing glue

ADH-FIXINGGLUE-400ML

Description: For Retex® upholstery repair system
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information