V-neck pullover
V-neck knitted jumper
V-PULLOVER BLUE M
Art.-no.
M450273001
EAN 4251012163399
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Attractive, classic fine-knit sweater with stylish hem and cuffs. Great worn with a shirt thanks to V-neck.
- Soft, anti-pill
- V-neck
- Non-scratch
- Fine-ribbed, elasticated cuffs and hem
Product information
Datasheets(X)
Colour | Blue |
Size | M |
Material | 90% cotton, 10% wool |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |