Welcome to Würth Slowakia For trade customers only

V-neck pullover

V-neck knitted jumper
V-PULLOVER BLUE S

Art.-no. M450273000
EAN 4251012163382

Price for selected packaging unit
V-neck pullover

Art.-no. M450273000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attractive, classic fine-knit sweater with stylish hem and cuffs. Great worn with a shirt thanks to V-neck.
  • Soft, anti-pill

  • V-neck

  • Non-scratch

  • Fine-ribbed, elasticated cuffs and hem
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

S

Material

90% cotton, 10% wool

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information