VARIFIX® C-mounting rail 41/86
VARIFIX C-double profile 41/86 steel sendz. galv.
DBPRFL-C-41/86-ST2-HODIST100-D12,5-6M
C-Montageschienen
Art.-no. 0862001305
EAN 4056807238890
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
C-profile with various mounting options and extensive system components
- No offset hole pattern, no rust-prone welds thanks to special geometry with clinch connection
- Thanks to the punched toothing, the material stays in position better and can withstand stronger forces without slipping
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
- Additional mounting options for spur lines by inserting a 41/22- or 41/41-C profile, for double profiles with through hole
Notice
- Not suitable for outdoor use! For outdoor installation, use either our stainless steel or hot-dip galvanized range (hdg)
- Calculations including structural analysis and anchor layout are carried out using the Varifix software
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Width (B) | 41 mm |
Height (H) | 86 mm |
Material thickness (t) | 2 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 42 mm |
Elongated hole width (LB1) | 16 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 100 mm |
Distance (A) | 50 mm |
Rail length (L) | 6 m |
Surface | Sendzimir galvanized |
Weight per meter | 4010 g |
Fire protection certified | Yes |
Material | Structural steel, S320GD, EN 10326 |
Sustainability | Resources, Pollutants / Emissions |
Round hole diameter | 12.5 mm |
Design | With teeth |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
