Welcome to Würth Slowakia For trade customers only

VARIFIX Systemfix channel nut

QCKFXNG-SYSTEMFIX-SINGLE-PRFL36-M8

Art.-no. 0862102131

EAN 4050382115768

Price for selected packaging unit
VARIFIX Systemfix channel nut

Art.-no. 0862102131

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For assembly connection of all VARIFIX strut channels 26/18, 26/26; 28/28 and 36/36
  • Immediate and secure fixing with a quarter turn.

  • The friction-locked connection with the strut channel ensures a precise fit and enables simple and precise alignment in the strut channel.

  • One-handed installation facilitates the installation process and offers significantly increased convenience, especially when working on ladders.

  • All Systemfix models enable optimal suspension using threaded rods, including for long lengths.

  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for direct fastening of pipe clamps

Length (L)

34 mm

Width (B)

30 mm

Material thickness (t1)

2.5 mm

Thickness (t2)

5 mm

Thread type x nominal diameter (G)

M8

Suitable for mounting rail

36 x 36 mm

Min./max. temperature resistance

-40 to 90 °C

Material

Steel

Surface

Zinc plated

Weight

35 g

Material of connecting component

POM - Polyoxymethylene

Thread type (160)

Metric thread

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX strut channel 26/18

MNTRL-C-26/18-TH1,25-2M

C-profile with various mounting options and extensive system components
x 10 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information