VARIFIX Systemfix channel nut With threaded rod
QCKFXNG-SYSTEMFIX-PRFL36-M8X60MM
Art.-no. 0862102142
EAN 4050382115805
Register now and access more than 125,000 products
- Immediate and secure fixing with a quarter turn.
- The friction-locked connection with the strut channel ensures a precise fit and enables simple and precise alignment in the strut channel.
- One-handed installation facilitates the installation process and offers significantly increased convenience, especially when working on ladders.
- All Systemfix models enable optimal suspension using threaded rods, including for long lengths.
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
For assembly connection of all Varifix 26/18; 26/26; 28/28 and 36/36 mounting rails.
Suitable for quick individual attachment in the C-profile as an individual part and as a preassembled unit
Varifix Systemfix available individually for suspension with threaded rod.
![]() | |
Length (L) | 34 mm |
Width (B) | 30 mm |
Material thickness (t1) | 2.5 mm |
Thread length (LG) | 60 mm |
Thickness (t2) | 5 mm |
Thread type x nominal diameter (G) | M8 |
Suitable for mounting rail | 36 x 36 mm |
Min./max. temperature resistance | -40 to 90 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 61 g |
Property class | 4.6 |
Material of connecting component | POM - Polyoxymethylene |
Thread type (160) | Metric thread |
