VARIFIX TS beam clamp
SPRTCLIP-PRFL41/41-L25MM
Art.-no. 0862005093
EAN 4045727598429
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening mounting rails to H-beams or T-beams with a flange thickness of 10-25 mm
- The hole diameter of 13 mm is ideal for threaded rods and screws up to M12.
- With a load capacity of 10 kN for strength class 4.6 and 12 kN for strength class 5.6, the product offers reliable performance in daily use.
- Fastening with combination sliding nut.
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
![]() | |
Grip range (k) | 25 mm |
Diameter of hole (RL) | 13 mm |
Length (L) | 45 mm |
Width (B) | 40 mm |
Thickness (t) | 6 mm |
Surface | Zinc plated |
Product weight (per item) | 126.400 g |
Material | Structural steel, 1.0037 |
