VARIFIX® TS support clip
VARIFIX TS support clip steel zinc plated
SPRTCLIP-PRFL41/41-L20MM
Art.-no. 0862005092
EAN 4045727598399
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening mounting rails to H-beams or T-beams with a flange thickness of 10-25 mm
- Hole diameter: 13 mm for threaded rods or bolts up to M12
- Load-bearing capacity with rating 4.6: 10 kN, load-bearing capacity with rating 5.6: 12 kN
- Fastening with combination sliding nut
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Grip range (k) | 20 mm |
Diameter of hole (RL) | 13 mm |
Length (L) | 45 mm |
Width (B) | 40 mm |
Thickness (t) | 6 mm |
Surface | Zinc plated |
Product weight (per item) | 119.599 g |
Material | Structural steel, 1.0037 |
Sustainability | Resources, Pollutants / Emissions |
