Welcome to Würth Slowakia For trade customers only

VARIFIX® base plate

BSEPLT-A4-150X80-3/4IN

Art.-no. 0865400116

EAN 4046778543147

Price for selected packaging unit
VARIFIX® base plate

Art.-no. 0865400116

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Inert gas welding for imperial version

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Food/beverage industry, chemical industry, outdoor installation.


For wall, floor and ceiling attachment in conjunction with TIPP A4 stainless steel pipe clamp.

Connection thread (G)

3/4 inch

Length (L)

150 mm

Width (B)

80 mm

Thickness (t)

6 mm

Elongated hole length (LL)

25 mm

Elongated hole width (LB)

13 mm

Hole distance (LA)

100 mm

Recommended tensile load

4 kN

Surface

Plain

Material

Stainless steel A4

Product weight (per item)

609.400 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information