VARIFIX® bracket 36/36
VARIFIX bracket 36/36 stainless steel A4
CNSL-36/36-A4-TH2,5-200MM
VARIFIX
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
Register now and access more than 125,000 products
- Rail end plug included in scope of delivery
- Units with clamping amplitude ≤ 26 N/mm2
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Universal wall bracket for mounting piping, assemblies etc.
![]() | |
Effective length of bracket (X) | 208 mm |
Base plate height (H) | 120 mm |
Base plate width (B) | 40 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 36 mm |
Profile width (BP) | 36 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 29.5 mm |
Elongated hole width 2 (LB2) | 11.5 mm |
Hole distance 2 (LA2) | 50 mm |
Permissible load for loading scenario 1 | 20.32 kN/m |
Permissible load for loading scenario 2 | 4.06 kN |
Permissible load for loading scenario 3 | 2.03 kN |
Permissible load for loading scenario 4 | 2.03 kN |
Permissible load for loading scenario 5 | 1.35 kN |
Surface | Plain |
Material | Stainless steel A4 |
Product weight (per item) | 702 g |
Length | 200 mm |
Sustainability | Ressource-saving |