VARIFIX®
bracket 36/36 A4 stainless steel
VARIFIX bracket 36/36 stainless steel A4
CNSL-36/36-A4-TH2,5-400MM



Register now and access more than 125,000 products
- Secure hold due to stable base plate
- Simple alignment due to the slotted holes on the base plate, which are rotated by 90 degrees
- Rail end plug included in scope of delivery
- Our Cradle to Cradle Certified products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Universal wall bracket for mounting piping, assemblies etc.
![]() | |
Effective length of bracket (X) | 408 mm |
Base plate height (H) | 120 mm |
Base plate width (B) | 40 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 36 mm |
Profile width (BP) | 36 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 29.5 mm |
Elongated hole width 2 (LB2) | 11.5 mm |
Hole distance 2 (LA2) | 50 mm |
Permissible load for loading scenario 1 (line load) | 3.16 kN/m |
Permissible load for loading scenario 2 | 1.29 kN |
Permissible load for loading scenario 3 | 0.49 kN |
Permissible load for loading scenario 4 | 0.64 kN |
Permissible load for loading scenario 5 | 0.43 kN |
Surface | Plain |
Material | Stainless steel A4 |
Product weight (per item) | 1083.000 g |
Length | 400 mm |
Sustainability | Resources, Pollutants / Emissions |