VARIFIX® bracket 41/41
VARIFIX console 41/41 steel zinc plated
CNSL-41/41-TH2,5-300MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
Register now and access more than 125,000 products
Rail end plug included in scope of delivery
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.
Datasheets(X)
CAD data (available after login)
![]() | |
Effective length of bracket (X) | 315 mm |
Base plate height (H) | 126 mm |
Base plate width (B) | 50 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 41 mm |
Profile width (BP) | 41 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width 2 (LB2) | 12.5 mm |
Hole distance 2 (LA2) | 35 mm |
Permissible load for loading scenario 1 | 8.76 kN/m |
Permissible load for loading scenario 2 | 2.76 kN |
Permissible load for loading scenario 3 | 1.38 kN |
Permissible load for loading scenario 4 | 1.38 kN |
Permissible load for loading scenario 5 | 0.92 kN |
Fire protection certified | Yes |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Product weight (per item) | 1124 g |
Sustainability | Ressource-saving |