VARIFIX® bracket 41/82 With large base plate
VARIFIX console 41/82 steel zp base plate large
CNSL-41/41-DOUBLE-TH2,5-1000MM-BBP
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.
Datasheets(X)
CAD data (available after login)
Universal wall bracket for mounting piping etc.
Effective length of bracket (X) | 1015 mm |
Height (H) | 210 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 82 mm |
Profile width (BP) | 41 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 150 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width 2 (LB2) | 12.5 mm |
Hole distance 2 (LA2) | 35 mm |
Permissible load for loading scenario 1 | 2.74 kN/m |
Permissible load for loading scenario 2 | 2.78 kN |
Permissible load for loading scenario 3 | 1.39 kN |
Permissible load for loading scenario 4 | 1.39 kN |
Permissible load for loading scenario 5 | 0.35 kN |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Product weight (per item) | 6840 g |
Sustainability | Resources |