VARIFIX® bracket 41/82 with large, zinc-plated base plate
VARIFIX console 41/82 steel zp base plate large
CNSL-41/41-DOUBLE-TH2,5-750MM-BBP


Register now and access more than 125,000 products
- Secure hold due to the large base plate
- Slotted holes in the base plate for simple alignment and assembly
- Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Universal wall bracket for mounting piping etc.
![]() | |
Effective length of bracket (X) | 770 mm |
Height (H) | 210 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 82 mm |
Profile width (BP) | 41 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 150 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width 2 (LB2) | 12.5 mm |
Hole distance 2 (LA2) | 35 mm |
Permissible load for loading scenario 1 (line load) | 3.73 kN/m |
Permissible load for loading scenario 2 | 3.66 kN |
Permissible load for loading scenario 3 | 1.83 kN |
Permissible load for loading scenario 4 | 1.83 kN |
Permissible load for loading scenario 5 | 0.46 kN |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Product weight (per item) | 5560.000 g |
Sustainability | Resources, Pollutants / Emissions |