VARIFIX® bracket connector
VARIFIX bracket connector
CLPCON-PRFL41/22
Art.-no. 0862006083
EAN 4052712614354
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
- For cross-joints of C-mounting rails
- Can also be mounted directly in the hole pattern on the C-assembly rails
![]() | |
Suitable for mounting rail | 41 x 22 mm |
Length (L) | 147 mm |
Width (B) | 40 mm |
Height (H) | 26 mm |
Thickness (t) | 5 mm |
Profile internal width (BP) | 42 mm |
Diameter of hole (RL) | 13 mm |
Hole distance (LA) | 107 mm |
Product weight (per item) | 260.000 g |
Surface | Zinc plated |
Additional articles | VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... |
Material | Structural steel, 1.0037 |
Sustainability | Resources, Pollutants / Emissions |
