Welcome to Würth Slowakia For trade customers only

VARIFIX® bracket connector

CLPCON-PRFL41/41

Art.-no. 0862006084

EAN 4052712614460

Price for selected packaging unit
VARIFIX® bracket connector

Art.-no. 0862006084

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For cross-joints of C-mounting rails

  • Can also be mounted directly in the hole pattern on the C-assembly rails

Suitable for mounting rail

41 x 41 mm

Length (L)

147 mm

Width (B)

40 mm

Height (H)

45 mm

Thickness (t)

5 mm

Profile internal width (BP)

42 mm

Diameter of hole (RL)

13 mm

Hole distance (LA)

107 mm

Product weight (per item)

299.100 g

Surface

Zinc plated

Additional articles

VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...

Material

Structural steel, 1.0037

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information