VARIFIX® c-assembly rail 28/28
VARIFIX C-assembly rail 28/28 A4 stainless steel
MNTRL-C-28/28-2M-A4
VARIFIX
Register now and access more than 125,000 products
Visually clean solution with no sharp edges
thanks to the use of cover caps
Easier alignment of the rails
using lateral graduation lines
Sound-absorbing components for every rail size
Heavy load
thanks to favourable profile cross-sections
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Width (B) | 28 mm |
Height (H) | 28 mm |
Material thickness (t) | 1.75 mm |
Width of mouth (BÖ) | 14.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 12.5 mm |
Hole distance (LA1) | 35 mm |
Rail length (L) | 2 m |
Included in delivery | 5 pcs. with length 2 m |
Surface | Plain |
Weight per meter | 1180 g |
Fire protection certified | No |
Material | Stainless steel A4 |
Sustainability | Resources |