Welcome to Würth Slowakia For trade customers only

VARIFIX® connection bracket, 45 degrees

VARIFIX connection bracket, 45 degree, A4
CONANGLPLT-A4-PRFL26/28-45DGR

Art.-no. 0865005060

EAN 4045727693711

Price for selected packaging unit
VARIFIX® connection bracket, 45 degrees

Art.-no. 0865005060

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Corner connections

  • Bracket structures and free structures

Suitable for mounting rail

26 x 18 mm, 28 x 28 mm

Limb length (L1)

68 mm

Width of side (B)

25 mm

Thickness (t)

4 mm

Elongated hole length (LL1)

25 mm

Elongated hole width (LB1)

9 mm

Hole distance (LA)

33 mm

Surface

Plain

Material

Stainless steel A4

Weight

80 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information