Welcome to Würth Slowakia For trade customers only

VARIFIX® connection bracket, 45°, pre-assembled

VARIFIX corner connection 45 degree A4 pre-ass.
CONANGLPLT-(PRE-MOUNTD)-A4-PRFL26/28-45D

Art.-no. 0865005130

EAN 4045727714607

Price for selected packaging unit
VARIFIX® connection bracket, 45°, pre-assembled

Art.-no. 0865005130

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secure plug-in assembly
  • Reduces working time

  • No individual parts


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Corner connections

  • Bracket structures and free structures

Suitable for mounting rail

26 x 18 mm, 28 x 28 mm

Limb length (L1)

79 mm

Width of side (B)

25 mm

Thickness (t)

5 mm

Hole distance (LA)

42 mm

Thread type x nominal diameter x length of clamping bolt (G)

M 8 x 16 mm

Surface

Plain

Material

Stainless steel A4

Weight

270 g

Design

Pre-assembled

Width of side 2

22 mm

Thread type

Metric thread

Nominal diameter (G)

8 mm

Length (clamping bolt)

16 mm

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information