VARIFIX® connection bracket, 45°, pre-assembled
VARIFIX try square, 45 degree, pre-mounted
CONANGLPLT-(PRE-MOUNTED)-PRFL26/28-45D


Register now and access more than 125,000 products
- Reduces working time
- No individual parts
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
- Corner connections
- Bracket structures and free structures
![]() | |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Limb length (L1) | 79 mm |
Width of side (B) | 25 mm |
Thickness (t) | 5 mm |
Hole distance (LA) | 42 mm |
Thread type x nominal diameter x length of clamping bolt (G) | M 8 x 16 mm |
Surface | Zinc plated |
Material | Steel |
Weight | 270 g |
Design | Pre-assembled |
Width of side 2 | 22 mm |
Thread type | Metric thread |
Nominal diameter (G) | 8 mm |
Length (clamping bolt) | 16 mm |
Sustainability | Resources, Pollutants / Emissions |