Welcome to Würth Slowakia For trade customers only

VARIFIX® connection bracket, 45°, pre-assembled

VARIFIX try square, 45 degree, pre-mounted
CONANGLPLT-(PRE-MOUNTED)-PRFL36-45D

Art.-no. 0862005131

EAN 4024835693431

Price for selected packaging unit
VARIFIX® connection bracket, 45°, pre-assembled

Art.-no. 0862005131

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secure plug-in assembly
  • Reduces working time

  • No individual parts


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Corner connections

  • Bracket structures and free structures

Suitable for mounting rail

36 x 36 mm

Limb length (L1)

91.5 mm

Width of side (B)

35 mm

Thickness (t)

6 mm

Hole distance (LA)

50 mm

Thread type x nominal diameter x length of clamping bolt (G)

M 10 x 20 mm

Surface

Zinc plated

Material

Steel

Weight

550 g

Design

Pre-assembled

Width of side 2

30 mm

Thread type

Metric thread

Nominal diameter (G)

10 mm

Length (clamping bolt)

20 mm

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information