Welcome to Würth Slowakia For trade customers only

VARIFIX® connection bracket 90° With 4 round holes

VARIFIX corner connection 90 degree 4 round holes
CONANGLPLT-PRFL36-90DGR-4RDHO

Art.-no. 0862005251
EAN 4050641981714

Price for selected packaging unit
VARIFIX® connection bracket 90° With 4 round holes

Art.-no. 0862005251

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Corner connections

  • Bracket structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rails

Suitable for mounting rail

36 x 36 mm

Limb length (L1)

91 mm

Limb length 2 (L2)

91 mm

Width of side (B)

35 mm

Thickness (t)

4 mm

Round hole diameter (RL)

11 mm

Hole distance (LA)

44 mm

Surface

Zinc plated

Material

Structural steel, 1.0037

Weight

180 g

Diameter of hole

11 mm

Number of holes

4 PCS

Design

Round hole

Width of side 2

35 mm

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information