VARIFIX® connection bracket, 90 degrees, pre-assembled
VARIFIX conn bkt, 90 degree, A4, pre-mntd
CONANGLPLT-(PRE-MOUNTD)-A4-PRFL26/28-90D
Art.-no. 0865005120
EAN 4045727714515
Register now and access more than 125,000 products
- Reduces working time
- No individual parts
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
- Corner connections
- Bracket structures and free structures
![]() | |
Suitable for mounting rail | 26 x 18 mm, 28 x 28 mm |
Limb length (L1) | 82 mm |
Width of side (B) | 25 mm |
Thickness (t) | 5 mm |
Hole distance (LA) | 42 mm |
Thread type x nominal diameter x length of clamping bolt (G) | M 8 x 16 mm |
Surface | Plain |
Material | Stainless steel A4 |
Weight | 264 g |
Thickness 2 (T2) | 4 mm |
Width of side 2 | 22 mm |
Thread type | Metric thread |
Nominal diameter (G) | 8 mm |
Length (clamping bolt) | 16 mm |
Sustainability | Resources, Pollutants / Emissions |
