Welcome to Würth Slowakia For trade customers only

VARIFIX® crosswise end bracket

VARIFIX end fastener steel zinc plated cross
FCEFXNG-26/28-ACROSS

Art.-no. 0862005143

EAN 4046778110202

Price for selected packaging unit
VARIFIX® crosswise end bracket

Art.-no. 0862005143

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For attaching C-assembly rails with light load on ground, ceiling, wall, in shafts and channels.

Suitable for mounting rail

26 x 18 mm, 26 x 26 mm, 28 x 28 mm

Holder plate length (L)

120 mm

Holder plate width (B)

40 mm

Holder plate thickness (t)

4 mm

Hole distance on wall attachment (LA1)

75 mm

Hole distance 2 (LA2)

42 mm

Elongated hole length (LL)

20 mm

Elongated hole width (LB)

9 mm

Horizontal-section thickness (tQ)

4 mm

Horizontal-section width (BQ)

22 mm

Horizontal-section length (LQ)

77 mm

Nominal diameter (G)

8 mm

Weight

212 g

Material

Steel

Surface

Zinc plated

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information