VARIFIX® crosswise end bracket
VARIFIX end fastener steel zinc plated cross
FCEFXNG-41-ACROSS
Art.-no. 0862005145
EAN 4046778110271
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For attaching C-assembly rails with light load on ground, ceiling, wall, in shafts and channels.
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 44 mm |
Holder plate length (L) | 120 mm |
Holder plate width (B) | 40 mm |
Holder plate thickness (t) | 8 mm |
Hole distance on wall attachment (LA1) | 75 mm |
Hole distance 2 (LA2) | 55 mm |
Elongated hole length (LL) | 20 mm |
Elongated hole width (LB) | 13 mm |
Horizontal-section thickness (tQ) | 5 mm |
Horizontal-section width (BQ) | 35 mm |
Horizontal-section length (LQ) | 100 mm |
Nominal diameter (G) | 10 mm |
Weight | 475 g |
Material | Steel |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |
