VARIFIX® frame brackets
VARIFIX frame bracket, stainless steel A4
FRMANGL-A4-PRFL26/28
Art.-no. 0865005050
EAN 4045727693667


Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For the attached mounting of C-mounting rails
- Lengthwise
- Crosswise
- Diagonal
![]() | |
Suitable for mounting rail | 26 x 18 mm, 28 x 28 mm |
Limb length (L) | 100 mm |
Width of side (B) | 27 mm |
Thickness (t) | 3 mm |
Diameter of hole (RL) | 9 mm |
Elongated hole length (LL) | 9 mm |
Elongated hole width (LB) | 20 mm |
Hole distance (LA) | 40 mm |
Material | Stainless steel A4 |
Surface | Plain |
Product weight (per item) | 196.000 g |
Sustainability | Resources, Pollutants / Emissions |