VARIFIX® long rail connectors
RLCON-LONG-(F.PRFL41X41/41X82)
Art.-no. 0862006018
EAN 4099618344497
Register now and access more than 125,000 products
- Frictional/form-fitting connection with push-through installation using set screws or hexagon head bolts, washers and nuts
- Higher loads on rail connections are possible thanks to the longer design
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 41 mm, 41 x 82 mm |
Length (L1) | 500 mm |
Width (B1) | 49 mm |
Profile height (HP) | 31 mm |
Profile width (BP) | 41 mm |
Thickness (t1) | 4 mm |
Diameter of hole (RL) | 13 mm |
Hole distance (LA1) | 35 mm |
Hole distance 2 (LA2) | 455 mm |
Weight | 1800 g |
Material | Steel |
Surface | Sendzimir galvanized |
Height | 35 mm |
Design | Long |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
