VARIFIX® profile foot For C-mounting rails
VARIFIX profile foot, C-rail, stainless steel A4
PRFLFT-A4-PRFL26/28
VARIFIX


Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For attaching c-assembly rails with heavy load on floors, ceilings, walls, and in shafts and channels
![]() | |
Suitable for mounting rail | 26 x 18 mm, 28 x 28 mm |
Holder plate length (L) | 100 mm |
Holder plate width (B) | 50 mm |
Holder plate thickness (t) | 5 mm |
Profile length (Lp) | 80 mm |
Profile internal width (Bp) | 28.5 mm |
Profile height (Hp) | 25 mm |
Profile thickness (tp) | 3 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 25 mm |
Elongated hole width (LB1) | 9 mm |
Elongated hole width 2 (LB2) | 9 mm |
Hole distance (LA1) | 68 mm |
Hole distance 2 (LA2) | 27 mm |
Hole distance 3 (LA3) | 30 mm |
Surface | Plain |
Material | Stainless steel A4 |
Sustainability | Resources, Pollutants / Emissions |