Welcome to Würth Slowakia For trade customers only

VARIFIX® profile foot For C-mounting rails

VARIFIX profile foot, C-rail, stainless steel A4
PRFLFT-A4-PRFL41

Art.-no. 0865005112
EAN 4045727693780

Price for selected packaging unit
VARIFIX® profile foot For C-mounting rails

Art.-no. 0865005112

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For attaching c-assembly rails with heavy load on floors, ceilings, walls, and in shafts and channels

Suitable for mounting rail

41 x 62 mm, 41 x 41 mm

Holder plate length (L)

135 mm

Holder plate width (B)

65 mm

Holder plate thickness (t)

6 mm

Profile length (Lp)

120 mm

Profile internal width (Bp)

41.5 mm

Profile height (Hp)

41 mm

Profile thickness (tp)

4 mm

Elongated hole length (LL1)

25 mm

Elongated hole length 2 (LL2)

30 mm

Elongated hole width (LB1)

13 mm

Elongated hole width 2 (LB2)

13 mm

Hole distance (LA1)

100 mm

Hole distance 2 (LA2)

37 mm

Hole distance 3 (LA3)

55 mm

Surface

Plain

Material

Stainless steel A4

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information