Welcome to Würth Slowakia For trade customers only

VARIFIX® profile foot

VARIFIX profile foot C-rail steel zinc plated
PRFLFT-PRFL36

Art.-no. 0862005111

EAN 4024835599856

Price for selected packaging unit
VARIFIX® profile foot

Art.-no. 0862005111

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening C-mounting rails with heavy loads to: floors, ceilings, walls, in ducts and channels
  • Good load transfer due to rigid U profile


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

36 x 36 mm

Holder plate length (L)

135 mm

Holder plate width (B)

65 mm

Holder plate thickness (t)

6 mm

Profile length (Lp)

100 mm

Profile internal width (Bp)

36.5 mm

Profile height (Hp)

36 mm

Profile thickness (tp)

4 mm

Elongated hole length (LL1)

25 mm

Elongated hole length 2 (LL2)

30 mm

Elongated hole width (LB1)

11 mm

Elongated hole width 2 (LB2)

11 mm

Hole distance (LA1)

100 mm

Hole distance 2 (LA2)

37 mm

Hole distance 3 (LA3)

40 mm

Surface

Zinc plated

Weight

680 g

Material

Structural steel, 1.0037

Sustainability

Resources, Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® c-assembly rail 41/41

MNTRL-C-41/41-TH2,5-2M

C-profile with various mounting options and extensive system components
x 10 m
VARIFIX® combination sliding nut

NUT-M10-PRFL36/41-33X29X6MM

Fits all rails of type 36 and 41
x 100 pcs
VARIFIX® hammer head fastener standard fix pre-assembled with nut and washer, zinc-plated

HAMHDFXNG-COMPLETE-PRFL41-M10X60

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information