VARIFIX® pushing slide, type GK-1 With double support to prevent it from slipping out of the slide
VARIFIX slide-guide type GK-1
SLIDGUIDE-GK1-M12


Register now and access more than 125,000 products
- Large sliding distance of up to 60 mm
- Low overall height
- Secured from tipping and falling over through support via two clamps
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For mounting on floors, ceilings or riser pipes.
For nominal pipe sizes up to DN 80.
![]() | |
Slide length (LS) | 180 mm |
Slide width (BS) | 40 mm |
Slide height (HS) | 25 mm |
Length (L) | 46 mm |
Width (B) | 108 mm |
Height (H) | 33 mm |
Sliding length (X) | 53 mm |
Hole distance (LA1) | 120 mm |
Hole distance on slide (LA2) | 75 mm |
Elongated hole length (LL) | 13 mm |
Elongated hole width (LB) | 11 mm |
Connection thread (G) | M12 |
Permissible load | 1.5 kN |
Min./max. temperature resistance | -40 to 100 °C |
Product weight (per item) | 505.650 g |
Sustainability | Resources, Pollutants / Emissions |