VARIFIX® rail connector, pre-mounted
VARIFIX rail connector prefitted
FLCON-PRFL26/28-PASMB
Art.-no. 0862006001
EAN 4024835662185
Register now and access more than 125,000 products
- Reduces working time
- No individual parts
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Rail and bracket connections, bracket structures, free structures
![]() | |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Length (L1) | 156 mm |
Width (B1) | 25 mm |
Width 2 (B2) | 22 mm |
Thickness (t1) | 5 mm |
Thickness 2 (t2) | 4 mm |
Hole distance (LA1) | 42 mm |
Nominal diameter (G) | 8 mm |
Weight | 261 g |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |
