VARIFIX® rail connector, pre-mounted
VARIFIX rail connector, A4 pre-mounted
RLCON-PRFL36-A4
Art.-no. 0865006002
EAN 4045727687154
Register now and access more than 125,000 products
- Reduces working time
- No individual parts
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For rail and bracket connections, bracket structures, free structures
![]() | |
Suitable for mounting rail | 36 x 36 mm |
Length (L1) | 180 mm |
Width (B1) | 35 mm |
Width 2 (B2) | 30 mm |
Thickness (t1) | 6 mm |
Thickness 2 (t2) | 5 mm |
Hole distance (LA1) | 50 mm |
Nominal diameter (G) | 10 mm |
Weight | 540 g |
Material | Stainless steel A4 |
Surface | Plain |
Design | Pre-assembled |
Sustainability | Resources, Pollutants / Emissions |
