Welcome to Würth Slowakia For trade customers only

VARIFIX® rail connectors For 41/128 double profile

VARIFIX rail connector 41/128
RLCON-41/128-0,5M
Schienenverbinder C-Montageschiene

Art.-no. 0862006160
EAN 4056807240312

Price for selected packaging unit
VARIFIX® rail connectors For 41/128 double profile

Art.-no. 0862006160

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With round holes


Adapted to the through holes of the double profile



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Instructions

Standardfix connection



Two rail connectors should be used per connection

Suitable for mounting rail

41 x 128 mm

Length (L1)

500 mm

Width (B1)

110 mm

Profile height (HP)

21 mm

Profile width (BP)

77 mm

Thickness (t1)

3 mm

Diameter of hole (RL)

18 mm

Hole distance (LA1)

100 mm

Weight

1630 g

Material

Structural steel, S320GD, EN 10326

Surface

Sendzimir galvanized

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information