VARIFIX® retaining clip
VARIFIX stainless steel retaining clip, A4
RTNGCLMP-PRFL36-A4-D10,5MM
Art.-no. 0865005151
EAN 4046778543437
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The safe alternative to washers
- Prevents the sides of the C-rail from bending upwards when loaded
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Product information
Datasheets(X)
Application area
To stabilise the C-mounting rails in conjunction with hammer-head bolts or hammer-head fasteners
![]() | |
Diameter of hole (RL) | 10.5 mm |
Suitable for mounting rail | 36 x 36 mm |
Width (B) | 30 mm |
Length (L) | 42 mm |
Thickness (t) | 2 mm |
Height (H) | 10 mm |
Material | Stainless steel A4 |
Surface | Plain |
Weight | 23 g |
Sustainability | Resources, Pollutants / Emissions |
