Welcome to Würth Slowakia For trade customers only

VARIFIX® retaining clip

RTNGCLMP-PRFL41-A4-D13MM

Art.-no. 0865005153

EAN 4046778543451

Price for selected packaging unit
VARIFIX® retaining clip

Art.-no. 0865005153

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The safe alternative to washers
  • Prevents the sides of the C-rail from bending upwards when loaded


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To stabilise the C-mounting rails in conjunction with hammer-head bolts or hammer-head fasteners

Diameter of hole (RL)

13 mm

Suitable for mounting rail

41 x 41 mm, 41 x 62 mm

Width (B)

30 mm

Length (L)

47.5 mm

Thickness (t)

3 mm

Height (H)

10 mm

Material

Stainless steel A4

Surface

Plain

Weight

40 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information