Welcome to Würth Slowakia For trade customers only

VARIFIX® retaining clip, heavy-duty zinc-plated

VARIFIX retaining clip steel zinc plated heavy
RTNGCLMP-PRFL41-D13MM-HEAVY

Art.-no. 0862005155

EAN 4046778103976

Price for selected packaging unit
VARIFIX® retaining clip, heavy-duty zinc-plated

Art.-no. 0862005155

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The safe alternative to washers
  • Prevents the sides of the C-rail from bending upwards when loaded


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

To stabilise the C-assembly rails in conjunction with hammer head bolts or hammer head fasteners.

Diameter of hole (RL)

14 mm

Suitable for mounting rail

41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm, 41 x 128 mm, 41 x 86 mm

Width (B)

29 mm

Length (L)

53 mm

Thickness (t)

6 mm

Height (H)

16 mm

Material

Steel

Surface

Zinc plated

Weight

85 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information