VARIFIX® retaining clips zinc-plated
VARIFIX retaining clip steel zinc plated
RTNGCLMP-PRFL26/28-D10,5MM
Art.-no. 0862005150
EAN 4046778682976
Register now and access more than 125,000 products
- Prevents the sides of the C-rail from bending upwards when loaded
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
To stabilise the C-mounting rails in conjunction with hammer-head bolts or hammer-head fasteners
![]() | |
Diameter of hole (RL) | 10.5 mm |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Width (B) | 25 mm |
Length (L) | 32 mm |
Thickness (t) | 2 mm |
Height (H) | 10 mm |
Material | Steel |
Surface | Zinc plated |
Weight | 16 g |
Sustainability | Resources, Pollutants / Emissions |
