VARIFIX® sliding nut
VARIFIX sliding nut zinc plated
NUT-M10-PRFL26/28-22X13X4MM
Art.-no. 0862062410
EAN 4011231792233
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Recommended for direct fastening of pipe clamps or for fastening between mounting rail and connecting component.
![]() | |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Width (B) | 13 mm |
Length (L) | 22 mm |
Thread type x nominal diameter (G) | M10 |
Thickness (t) | 4 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 6.300 g |
Sustainability | Resources, Pollutants / Emissions |
